Shop All Epoxy & Structural Adhesives
Loctite
Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio
Mfr # 411833
Zoro # G610877792
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Mixing Ratio 10:1
- Shear Strength 2,800 psi
- Working Time 30 min
- Series AA H8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 411833
- Zoro # G610877792
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Structural Adhesive, Container Type Cartridge, Cure Method Ambient, Cured Color Green, Features High Temperature Impact Strength, Included Components Resin and Hardener, Marine Grade Yes, Materials Bonded Composite, Metal, Plastic, VOC Content Weight Percentage 3.04 Percent, Working Time 30 min, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 30' Sterling Seal-3 Spools (EJS1500.50030X3)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver (G526)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- LOCTITE Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (2018435)
- LOCTITE Acrylic Adhesive, AA H4800 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 40 min Functional Cure (2061246)
- LOCTITE Epoxy Adhesive, HY 4060 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 24 hr Functional Cure (2217130)
- LOCTITE Epoxy Adhesive, E120-HP Series, Gray, Can, 2:01 Mix Ratio, 3 hr Functional Cure (237128)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- Loctite Epoxy & Structural Adhesives