Shop All Glues
Loctite
Glue, Clear, 0.07 oz, Tube, 2 PK
Mfr # 1255800
Zoro # G4436890
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.07 oz
- Container Type Tube
- Weight 19.8 oz
- Brand & Series LOCTITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.07 oz |
Details
Item | Glue |
Color | Clear |
Container Type | Tube |
Weight | 19.8 oz |
Brand & Series | LOCTITE |
Description
Super Glue Gel,Tube,0.07 oz.,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 14 oz Soft Seal Putty (153918)
- EZ-PATH 10 lbs Emerald Black Mini Pebble Plaster (EZP-1508)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- LOCTITE Hot Melt Adhesive, E-60NC Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237115)
- LOCTITE Super Glue, Liquid, Irritating, Transparent, 5 g Bottle (852882)
- LOCTITE Glue, Clear, 1.75 oz, Bottle (1503244)
- LOCTITE 2 gm Super Glue Cyanoacrylate Super Glue Gel (235495)
- LOCTITE 2 gm Super Glue (1347937)
- LOCTITE Glue, Clear, 2 PK (1046426)
- LOCTITE Extreme High Strength Glue 0.6 oz (2596210)
- PERMATEX Screw Glue Locks 6Ml (28206)
- Loctite Glues