Shop All Anti-Seize Compounds
Loctite
Anti-Seize, Molybdenum, 8 lb, Can LB 8700(TM) MOLY-50(TM)
Mfr # 1114937
Zoro # G2272597
product price: $453.99
/ea
Sold in multiples of 2 for $907.98
Free Shipping & Returns
$907.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 8 lb
- Max. Operating Temp. 750 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1114937
- Zoro # G2272597
- UPC # 079340428188
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 lb |
Description
General Purpose Anti-Seize, 8 lb, Can, Non-Metallic, Paste, LB 8700, -20 Degrees F, 750 Degrees F, Loctite, Black, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- DYNABRADE Silencer (04078)
- MCGILL CF Series, Cam Follower, #CF1-1/8B (CF1-1/8B)
- LOC-LINE Plier, Hose Assembly (78002)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- LOCTITE Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™ (1786074)
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ (302678)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Metal-Free Base, Gray (20002)
- Loctite Penetrants and Lubricants