Shop All Anti-Seize Compounds
Loctite
Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771
Mfr # 135543
Zoro # G0452977
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Max. Operating Temp. 2,400 Degrees F
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 135543
- Zoro # G0452977
- UPC # 079340771642
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, LB 771, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- PRECISION STAINLESS Manifold, Three Pull, 2"x1.5", 316, SS (MAN-0200X0150-7.0CC-3 PULL-6)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6305ZE)
- DODGE Renewal Parts, Bearing Cone, 402294 (402294)
- LOCTITE Nickel Anti-Seize Compound, 8 oz. Brush-Top Can, LB 771 (235028)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 771 LOCTITE LB 771 Anti-Seize (234269)
- LOCTITE Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A (1786073)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- LOCTITE Anti Seize, 8 oz. Brush Top Can, Paste LB 8013(TM) N-7000(TM) (234288)
- Loctite Anti-Seize Compounds