Shop All Instant Adhesives
Loctite
Gel Control Super Glue, Clear, 16 oz
Mfr # LOC1364076
Zoro # G707480362
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Container Size 16 oz
- Color Clear
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # LOC1364076
- Zoro # G707480362
- UPC # 79340686083
- Country of Origin Ireland
- Category Instant Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Gel Control Super Glue |
Application | Multipurpose |
Color | Clear |
Type | Super Glue |
Description
Gel Control Super Glue is resistant to moisture, most chemicals and freezing temperatures With easy, nodrip application, glue stays put with no running Gel glue works faster and holds stronger on more surfaces than ordinary instant adhesives thanks to a patented additive The gel formula works on a variety of porous and nonporous surfaces and is ideal for vertical applications Use on ceramics, leather, rubber, wood, paper, metal and plastics Glue dries clear and sets without clamping Glue comes in patented, sidesqueeze design for maximum control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-SOLV-IT 32 Oz. Super Strength Contractors' Spray Solvent Adhesive Remover (10131)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- PROTAPES Pro-Artist Tape, 1x60 yd., White (PRO-ARTIST TAPE)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- LOCTITE Instant Adhesive, 430 Series, Clear, 1 oz, Bottle (233978)
- LOCTITE Ultra Gel Control Super Glue, Clear, 0.14 fl oz (LOC1363589)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- LOCTITE Professional Liquid Super Glue, Clear, 0.71 oz (LOC1365882)
- LOCTITE Instant Adhesive, 415 Series, Clear, 1 oz, Bottle (135449)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- Loctite Instant Adhesives