Shop All Food Grade Lubricants
Loctite
Food Grade Grease, 14.5 Oz., Cartridge LB 8104(TM) Food Grade Grease
Mfr # 209754
Zoro # G2272518
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NSF Rating H1 Food Grade
- Container Size 15 oz
- Series LB 8104
- Standards Does not contain Reproductive or Developmental Toxins (as Per State of CA List)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 209754
- Zoro # G2272518
- UPC # 079340512528
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 15 oz |
Size | 14.5 oz. |
Description
Food Grade Grease, Silicone Base, Size 14.5 oz., Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range -40 Degrees to 392 Degrees F, Flash Point 349.88 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.89, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Standards NSF Registered, Category Code H-1, Does not Contain Reproductive or Developmental Toxins (as Per State of CA List)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-1)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- LUBRIPLATE Fml-2, ¼ Drum, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-039)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- LPS Food Grade Machine Oil with Detex, H1 Food Grade, 11 oz Aerosol Can (01316)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- Loctite Penetrants and Lubricants