Shop All Two-Part Adhesive Applicators
This Product is Discontinued
Loctite
Epoxy Applicator, Black, 10:1 Mixing Ratio (Discontinued)
Mfr # 470572
Zoro # G6158625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mixing Ratio 10:1
- For Use With 490mL Cartridges
- Characteristics Dispenses High Viscosity Adhesives, Dual Cartridge, Handheld Applicator, Pneumatic
- Application To Dispense Adhesives
- Nozzle Type Stepped Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 470572
- Zoro # G6158625
- UPC # 079340985247
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicators
Dimensions
Air Inlet Size | 1/4 in |
For Container Size | 490 mL |
Details
Item | Epoxy Applicator |
Mixing Ratio | 10:1 |
For Use With | 490mL Cartridges |
Characteristics | Dispenses High Viscosity Adhesives, Dual Cartridge, Handheld Applicator, Pneumatic |
Application | To Dispense Adhesives |
Nozzle Type | Stepped Tip |
Color | Black |
Includes | Matching Plunger |
Type | Dual Cartridge Pneumatic |
Air Inlet | 1/4 in BSP Male |
Power Source | Air Powered |
Mix Ratio | 10:1 |
Air Inlet Gender | Male |
Air Inlet Type | BSP |
Mix Ratios | 10:1 |
Grip | Pistol |
Frame Style | Open |
For Container Type | Cartridge |
Description
Epoxy Applicator, Mix Ratios 10:1, For Container Size 490 mL, For Container Type Cartridge, Frame Style Open, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type BSP, Air Inlet 1/4 in BSP Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.