Shop All Epoxy & Structural Adhesives
Loctite
Epoxy Adhesive, White, Syringe
Mfr # 1919325
Zoro # G7770019
original price:
$7.12
13% off
new price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color White
- Container Type Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1919325
- Zoro # G7770019
- UPC # 79340647961
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Epoxy Adhesive |
Type | Epoxy Adhesive |
Color | White |
Container Type | Syringe |
Description
This two-part epoxy bonds and fills metal, concrete, cinderblock, stone and brick. Ideal for railings, awnings and posts to brick and concrete. 5-minute-set formula is sandable and paintable. Will not shrink or expand and is resistant to solvents, impacts and moisture. Special syringe dispensers provide equal amounts of resin and hardener to ensure the proper mixture of epoxy every time.Loctite Epoxy Metal/Concrete, 0.85 oz Carded Syringe, Medium Gray Hardener, Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, Lp Red (9005-0-5)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- M-D CAULK BACKR ROD 1/2 in. X20' (71480)
- LINZER Painters Tape 2 in Exterior (TP EXT R - 2)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- LOCTITE Structural Adhesive, AA 332 Series, Cartridge (232743)
- LOCTITE Instant Mix Epoxy, 0.47 oz, Dries Clear (1365868)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- LOCTITE UV Cure Adhesive, AA 3494 Series, Off-White, 1 Ga, Syringe (235070)
- LOCTITE Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste (1360784)
- Loctite Epoxy & Structural Adhesives