Shop All Epoxy & Structural Adhesives
Loctite
Silicone Sealant, 615 Series, Clear, Pail, 2.7:1 Mix Ratio, 25 min Functional Cure
Mfr # 398470
Zoro # G6070906
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Performance, Extended Work Life
- Application Bonding
- Color Clear
- For Use On Electronics, Glass, Metal, Plastic
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 398470
- Zoro # G6070906
- UPC # 079340831766
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.2 oz |
Description
Epoxy Adhesive, Container Type Tube, Cure Method Heat, Cured Color Clear, Features 100 Percent Solids, Easy to Mix, Long Pot Life, Thixotropic Paste, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Marine Grade No, Materials Bonded Glass, Metal, Plastic, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, Working Time 50 min, Maximum Performance Temperature 160 Degrees F, Resin Type Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 9.8Oz Stainless Steel Commercial Kitchen Silicone (08660)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- LOCTITE Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (1691394)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- LOCTITE Structural Adhesive, AA 332 Series, Cartridge (232743)
- LOCTITE Loctite 442-32430 50Ml Speedbonder 324 Acrylic Adhesive (442-32430)
- LOCTITE Plastic Adhesive, HY 4060 Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (2205827)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- Loctite Epoxy & Structural Adhesives