Shop All Epoxy & Structural Adhesives
Loctite
Epoxy Adhesive, H3151 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure
Mfr # 2025105
Zoro # G5007147
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application Bonding
- Color Tan
- For Use On Aluminum, Stainless Steel and Plastics, Steel
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2025105
- Zoro # G5007147
- UPC # 079340006669
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Description
Acrylic Adhesive, Compatible Applicator 720228, Compatible Mixer Tip 833982, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Yellow, Features Impact Resistant, For Use With Applicator, Mixing Tip, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Aluminum, Composite, Metal, Plastic, Stainless Steel, Steel, VOC Content Weight 2.65 g/L, VOC Content Weight Percentage 0.28 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 444 FRP Panel Adhesive 1GAL (444 1GAL)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- GORE Joint Sealant, EPTFE, 1/2 Inch X 5 Ft (0005F)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- LOCTITE Loctite 442-32430 50Ml Speedbonder 324 Acrylic Adhesive (442-32430)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- LOCTITE Loctite 442-42050 1-Oz Super Bonder 420Instant Adhesive (442-42050)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- Loctite Epoxy & Structural Adhesives