Shop All Instant Adhesives
Loctite
Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge
Mfr # LOC1363131
Zoro # G602500912
product price: $3.29
/pk 6, $0.55/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rubber; Leather; Wood; Metal; Plastic
- Container Size 0.07 fl oz
- Container Type Dual-Cartridge
- Color Gray
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # LOC1363131
- Zoro # G602500912
- UPC # 79340685871
- Country of Origin Ireland
- Category Instant Adhesives
Dimensions
Container Size | 0.07 fl oz |
Details
Item | Epoxy Adhesive |
Application | Rubber; Leather; Wood; Metal; Plastic |
Container Type | Dual-Cartridge |
Color | Gray |
Type | Super Glue |
Description
Liquid super glue contains a fast-acting formula that works well on a variety of porous and nonporous surfaces and close-fitting repairs. Glue is easy to open with no pin required to puncture the top. Simply unscrew the lid. Use liquid formula on wood, metal, leather, rubber, paper, ceramics and plastics. Glue dries clear and sets without clamping and is resistant to moisture, most chemicals and freezing temperatures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer 1/4-28, 316 stainless steel Silver (G527)
- GE Silicone Sealant, All Purpose Silicone, 10 oz, Cartridge, Clear (2795576)
- LOCTITE MOUNTING TAPE CLR3/4X60"" (1360350)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- LOCTITE Instant Adhesive, 430 Series, Clear, 1 oz, Bottle (233978)
- LOCTITE Instant Adhesive, 496 Series, Clear, 1 oz, Bottle (234156)
- LOCTITE 380 Toughened Instant Adhesive, Black, 1 lb Bottle (135424)
- LOCTITE Instant Adhesive, 415 Series, Clear, 1 oz, Bottle (135449)
- LOCTITE Loctite 442-41104 3Gm Prism 411 Clear Toughened Instant Adhesive (442-41104)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.1 oz, Tube (233973)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- Loctite Instant Adhesives