Shop All Epoxy & Structural Adhesives
Loctite
Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio
Mfr # 237118
Zoro # G6187842
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Work Life, Chemical Resistant
- Application Bonding
- Color Light Amber
- For Use On 983439, Mfr. No. 983438
- Container Size (1) 0.34 oz, (1) 1.41 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 237118
- Zoro # G6187842
- UPC # 079340293311
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | (1) 0.34 oz, (1) 1.41 oz |
Size | 13.53 oz |
Description
Epoxy Adhesive, Compatible Applicator 218311; 983438, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Clear, Features Impact Resistant, Mechanical and Electrical Insulating Properties, Optical Clarity, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plaster Wall Patch, 25 lb, Bag, White (10304)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- LOCTITE E-40FL Hysol Epoxy Adhesive, High Performance 50 ml Dual Cartridge (LOC29304)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Wear Prevention Coating, Smooth, Gray (1327836)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- Loctite Epoxy & Structural Adhesives