Shop All Epoxy & Structural Adhesives
Loctite
Epoxy Adhesive, E-05MR Series, Amber, Packet, 1:01 Mix Ratio, 15 min Functional Cure
Mfr # 1086598
Zoro # G4117504
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dual Cartridge
- Application Dispense a Small Amount of Adhesive Making Sure Both Parts Are Extruding. Attach Nozzle And Dispense Approximately 25 to 50mm Before Applying Onto Part To Be Bonded. Works For Variety Of Substrates.
- Color Amber
- For Use On Ceramic, Metal, Plastic, Wood
- Container Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1086598
- Zoro # G4117504
- UPC # 079340426412
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Description
LOCTITE® EA E-05MR is a clear/ultra clear, 2-part, general purpose, structural epoxy adhesive for high-strength bonds on a range of substrates. Its gap-filling properties make it ideal for rough and poorly fitting surfaces, and it works well on metal, ceramic, rigid plastics, and wood. The mixture cures at room temperature to form an ultra-clear adhesive bondline with excellent impact resistance.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Wrap Repair Kit for Lines & Joints Under Pressure, 3PK (PTY123)
- 3M Duct Tape, Blue, 55m, PK48 (8979)
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- LOCTITE Hot Melt Adhesive, E-20NS Series, Clear, Dual-Cartridge, 2:01 Mix Ratio, 25 hr Functional Cure (237119)
- LOCTITE Loctite 442-32629 50Ml Speedbonder 326 Acrylic Adhesive (442-32629)
- LOCTITE Glue Stick, Black, Syringe (1366072)
- LOCTITE Structural Adhesive, AA H8003 Series, Cartridge (2494409)
- LOCTITE Instant Adhesive, 324 Series, Clear, 0.17 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (88478)
- LOCTITE Hot Melt Adhesive, E-60NC Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237115)
- DEVCON 1.06 Oz. Fiberglass, Porcelain & Plastic Epoxy Repair Kit (90216)
- Loctite Epoxy & Structural Adhesives