Shop All Instant Adhesives
Loctite
Instant Adhesive, 455 Series, Clear, 0.35 oz, Syringe
Mfr # 231525
Zoro # G2667454
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonds Porous Or Absorbent Substrates
- Materials Bonded Metal, Plastic, Rubber
- Container Size 0.35 oz
- Container Type - Adhesives Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 231525
- Zoro # G2667454
- UPC # 079340223097
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.35 oz |
Size | 10g |
Container Size and Type | 0.35 fl oz Syringe |
Container Size Range | Less Than 0.5 fl oz |
Container Size - Adhesives | 10 g |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.35 fl oz, Container Type Syringe, Cure Method Humidity, Maximum Viscosity 26,000 cP, Minimum Viscosity 10,000 cps, Series 455, Built-in Dispenser Type Syringe, Compatible Accelerator Loctite SF 712, Features High Viscosity, No Mix, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No, Interior/Exterior Interior Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6000 High Viscosity Series, Clear, 3.7 oz, Tube (220011)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180484)
- LOCTITE Threadlocker 262 - High Strength/Red, 492141 (492141)
- LOCTITE Hot Melt Adhesive, 454 Series, Amber, 1 oz, Syringe (1337712)
- LOCTITE General Adhesives, 409 Super Bond Instant Adhesive Ind Grd Gel 20 gm Net Weight (LOC40945)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- LOCTITE Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle (2765047)
- LOCTITE Super Glue, Longneck Bottle, Liquid, .18 oz., Clear (230992)
- BRASSO 1Oz Seal-All All-Purp Adhesive 38001 (380011)
- Loctite Instant Adhesives