Shop All Contact Cleaners
This Product is Discontinued
Loctite
Electrical Contact Cleaner, 12 Oz, Clr (Discontinued)
Mfr # 1174633
Zoro # G2087312
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength 21.5 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1174633
- Zoro # G2087312
- UPC # 079340432291
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Size (Oz.) | 12 |
Size | 12 oz. Aerosol Can |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 21.5 kV, VOC Content Not Rated, NSF Rating Not Rated, Product Series LOCTITE(R), Nonflammable Yes, Flash Point 0 Degrees F, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.