Shop All Pipe Thread Sealants
Loctite
Cord, Sealing, #55 Loctite 55
Mfr # 2134528
Zoro # G1867756
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Sealing Pipe Threads
- Color White
- Size 5700 in Cord
- Brand & Series LOCTITE
- For Fluid Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2134528
- Zoro # G1867756
- Country of Origin Czechia
- Category Pipe Thread Sealants
Dimensions
Size | 5700 in Cord |
Overall W x L | 524 ft |
Overall Length | 524 ft |
For Maximum Thread Diameter | 4 in |
Details
Application | For Sealing Pipe Threads |
Color | White |
Item | Sealing Cord 55 |
Brand & Series | LOCTITE |
For Fluid Type | Water |
Tape Type | Pipe Thread Sealant Tape |
Minimum Operating Temperature | -10 Degrees C |
Industry Application | Commercial and Residential Potable Water Systems |
For Material Type | Metal, Plastic |
Compatible Materials | Aluminum, Brass, Copper, Iron, Plastics, Steel |
Standards | ANSI, ASTM D5648, Australian Gas Association 6007, BGA KTW Approved, DVGW Approved, EN 751-2, NSF Certified, WRC Approved |
Compatible Fluids | Water |
Maximum Application Temperature | 149 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Color Family | White |
Operating Temperature Range | -10 Degrees C to 150 Degrees C |
Description
Sealing Cord 55, Overall Length 524 ft, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 150 Degrees C, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 4 in, For Material Type Metal, Plastic, For Fluid Type Water, Standards ANSI, ASTM D5648, Australian Gas Association 6007, BGA KTW Approved, DVGW Approved, EN 751-2, NSF Certified, WRC Approved, Industry Application Commercial and Residential Potable Water Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Sealant Sili Int Ext Blk 10Oz (081660)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 250 mL Bottle (135356)
- NASHUA Duct Tape, 1-1/2 In x 60 yd, 11 mil, Silver (398)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- LOCTITE Thread Sealant 1.69 fl oz, Tube, 5452, Purple, Liquid (1265769)
- LOCTITE Pipe Thread Sealant, 5113, 16 fl oz, Brush-Top Can, Off-White (1527514)
- LOCTITE Pipe Thread Sealant 33.8 fl oz, Bottle, 565, Off-White, Paste (234440)
- LOCTITE Pipe Thread Sealant, 1L, Bottle, Low Strength, Off-White, Loctite 567 (2087073)
- LOCTITE Thread Sealant 1.7 fl oz, Tube, Brown, Liquid (1158514)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, T Plus 2, White, Paste (23551)
- Loctite Pipe Sealants