Shop All Contact Cement
Loctite
Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube
Mfr # 234923
Zoro # G5402004
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solvent-Based
- Application Bonds All Types of Weatherstripping, General Purpose Bonding, Insulation, Porous and Non-Porous Surfaces Typical Applications Include Bonding Weatherstripping, Rubber and Trim to Wood and Metal
- For Use On Porous or Non-Porous
- Color Yellow
- Container Size 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234923
- Zoro # G5402004
- UPC # 079340305373
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 5 oz |
Size | 5oz |
Container Size - Adhesives | 5 oz |
Description
Contact Cement, Adhesive Color Yellow, Container Size 5 fl oz, Container Type Tube, Flammability Flammable, For Surface Type Porous or Non-Porous, Series MR 5412, Working Time 30 min, Heat Resistant No, Low Odor No, Maximum Performance Temperature 179.6 Degrees F, VOC Content Weight 430 g/L, Minimum Viscosity 6,000 cps, Maximum Viscosity 10,000 cP, Water Resistance Waterproof, Maximum Application Temperature 170 Degrees F, Application Method No Special Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite Super Glue Gel, 4 gm Carded Tube, Clear, Gel (1399965)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- EMPI AXLES/BOOTS Gasgacinch 4Oz (24 Cans), 00-5124-0 (00-5124-0)
- LOCTITE Rtv 587 Blue High Performance Silicone, 491983 (491983)
- LOCTITE Contact Cement, MR 5414 Series, Black, 5 oz, Tube (234930)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- IPS SLVNT CEMNT PVC GRY 32OZ (10145)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 520 ADHESIVE Epoxy Adhesive, Off-White, Stick (AAD520004)
- WELDWOOD CONTACT CEMNT SYN RBR 1G (25336)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- Loctite Contact Cement