Shop All Instant Adhesives
Loctite
Contact Cement, 414 Series, Tan, 0.5 pt, Can
Mfr # 233803
Zoro # G5266064
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application One Component, Non Mix Product Cures Rapidly At Room Temperature Without Heat or Light
- Materials Bonded Metal, Plastic, Rubber
- Container Size 0.5 pt
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 233803
- Zoro # G5266064
- UPC # 079340414617
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.5 pt |
Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 150 cps, Minimum Viscosity 100 cps, Series 414, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Excellent Adhesion to Most Substrates, Low Viscosity, Solvent Free, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.006 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- SIMPLEFIX Adhesive&Grout Brtwht Qt (TAGWQT)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- LOCTITE Super Strength Ethyl Cyanoacrylate Super Glue 0.7 oz (2802445)
- LOCTITE Instant Adhesive, 4204 Series, Clear, 0.7 oz, Tube (172544)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- LOCTITE 454 Prism Instant Adhesive, Surface Insensitive Gel 10 gm Net Wt. Syringe (LOC21925)
- LOCTITE Instant Adhesive, 380, 1 fl oz, Bottle, Black (135423)
- LOCTITE Instant Adhesive, 410 Series, Black, 0.1 oz, Tube (233757)
- LOCTITE Longneck Bottle Super Glue, 0.18 oz, Dries Clear (230992)
- Loctite Instant Adhesives