Shop All Construction Adhesives
Loctite
Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle
Mfr # 1589346
Zoro # G7778577
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 32 oz
- Container Type Trigger Spray Bottle
- Series All Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1589346
- Zoro # G7778577
- UPC # 79340648906
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 32 oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Trigger Spray Bottle |
Series | All Purpose |
Description
Loctite Power Grab Clear All-Purpose Interior Construction Adhesive is a premium quality, high strength, gap-filling adhesive. This construction adhesive has nine times the tack or instant grab compared to other latex construction adhesives on the market today. This extremely high tack adhesive eliminates the need for nails and screws in many DIY and repair jobs. The adhesive has low odor, and requires only soap and water to clean up. This makes it safe, easy to use and environmentally friendly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Static Free Cellophane Tape, Stock Print - ESD Symbol: 3/4" x 72 Yd (CL1801-P)
- DRIPLESS 1/10 Gal Contractor Grade Heavy Duty Ratchet Drive Caulk Gun (CR200)
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- BASF MasterSeal NP 1 Limestone Elastomeric Polyurethane Sealant 10.1 oz (NP1LMSTN12)
- LOCTITE PL Premium 28 Oz. Polyurethane Construction Adhesive (1390594)
- LOCTITE Adhesive Foamboard Voc 10Oz (1421941)
- LOCTITE PL 500 10 Oz. Landscape Adhesive (1654392)
- LOCTITE PL 375 28 Oz. Heavy Duty Construction Adhesive (1390599)
- LOCTITE Wood Glue, Tan, 1 qt (1451588)
- LOCTITE Construction Adhesive, Tan, 4 fl oz, Tube (1451588)
- C BUILDING PRODUCTS C Building Products T1603 3.5 gallon; Ceramic Tile Adhesive (10186765303)
- Loctite Construction Adhesives