Shop All Degreasers
Loctite
Cleaner/Degreaser, 5 Gal Pail, Liquid
Mfr # 2046048
Zoro # G5432939
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application Clean and Degrease Work Surfaces, Parts and Hands
- Recommended Dilution Ready to Use
- Degreaser Solvent Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2046048
- Zoro # G5432939
- UPC # 079340006768
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 7.5 to 9, TSCA Compliant, CERCLA, OSHA, SARA, Primary Chemical None, Base Formula Water Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- LOCTITE Cleaner/Degreaser, 1 Gal Jug, Liquid (2046047)
- LOCTITE Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid (2046049)
- LOCTITE Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid (231562)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 1 gal, Bottle (19128)
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- MAX PRO Electrical Parts Degreaser, 3 Oz Bottle, Liquid (ED-002-121)
- Loctite Degreasers