Shop All Degreasers
Loctite
Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid
Mfr # 2046049
Zoro # G4702489
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Cleaner Form Liquid
- Degreaser Application Clean and Degrease Work Surfaces, Parts and Hands
- Recommended Dilution Ready to Use
- Degreaser Solvent Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2046049
- Zoro # G4702489
- UPC # 079340006744
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 24 Oz |
Cleaner Container Size | 24 oz |
Degreaser Container Size | 24 oz. |
Container Size | 24 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 24 oz, Net Weight 24 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 7.5 to 9, TSCA Compliant, CERCLA, OSHA, SARA, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Red, 60/Case, 5 Lbs/Case (BR110)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- LOCTITE Cleaner/Degreaser, 5 Gal Pail, Liquid (2046048)
- LOCTITE Cleaner/Degreaser, 1 Gal Jug, Liquid (2046047)
- LOCTITE Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid (231562)
- ZEP Heavy Duty Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Amber, 12 PK (ZUCIT24CA)
- DUMOND Oil And Grease Remover, 1 Gal Jug, Liquid, Clear (0919)
- THEOCHEM Non-Butyl Cleaner Degreaser Concentrate, 55 gal Drum, Liquid, Green (100471-99990-53)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- Loctite Degreasers