Shop All Two-Part Adhesive Applicators
Loctite
Applicator, Black/Red, - Mixing Ratio
Mfr # 1093940
Zoro # G2850066
original price:
$94.35
5% off
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3NVK3 and 3NVK9
- Characteristics 26:1 Thrust Ratio, Built-In Ladder Hook, Comfort Grip Handle, Durable, Easy Thumb Activated Pressure Release, Heat Treated Piston Rod, Revolving Barrel Frame, Smooth
- Application Dispensing Adhesives
- Color Black/Red
- Type Manual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1093940
- Zoro # G2850066
- UPC # 079340987241
- Country of Origin China
- Category Two-Part Adhesive Applicators
Dimensions
For Container Size+1 | 10 oz |
For Container Size | 10 oz |
Details
Item | Applicator |
For Use With | 3NVK3 and 3NVK9 |
Characteristics | 26:1 Thrust Ratio, Built-In Ladder Hook, Comfort Grip Handle, Durable, Easy Thumb Activated Pressure Release, Heat Treated Piston Rod, Revolving Barrel Frame, Smooth |
Application | Dispensing Adhesives |
Color | Black/Red |
Type | Manual Cartridge |
Dispenses | Construction Adhesives |
Material | Cardboard; Plastic |
For Container Type | Cartridge |
Color Family | Black, Red |
For Container Type+1 | Cartridge |
Grip Style | Standard |
Thrust Ratio+1 | 26:1 |
Product Type | Standard |
Thrust Ratio | 26:1 |
Frame Style | Revolving Half Barrel |
Description
Applicator, Thrust Ratio 26:1, For Container Size 10 oz, Frame Style Revolving Half Barrel, Grip Style Standard, Material Cardboard; Plastic, Product Type Caulk Gun, Color Black, Red, Application Dispensing Adhesives, Compatible Grainger Part Number 3NVK3, 3NVK9, For Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- ROBERTS Adhesive, 3085 Series, Beige Tan, 4 gal, Pail (3085-4)
- POLYKEN Double Sided Tape (105C)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (913)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (1372751)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio (2693823)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (VR400-XSP)
- COX Multiple Ratio Two-Part Applicator, Blue/Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (MP25)
- Loctite Two-Part Adhesive Applicators & Nozzles