Shop All Metalworking Fluids
This Product is Discontinued
Loctite
Anti-Spatter, Clear, Trigger Spray, 16 oz. Loctite SF 7909 (Discontinued)
Mfr # 2025107
Zoro # G2270460
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Spray Bottle
- Form Liquid
- Base Type Polyethylene Glycol
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2025107
- Zoro # G2270460
- UPC # 079340006652
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Antispatter |
Container Type | Spray Bottle |
Form | Liquid |
Base Type | Polyethylene Glycol |
Color | Clear |
Removes With | Water |
Material | Water Based |
Application | Welding |
Features | Stays Wet |
Agent Color | Clear |
Process | Welding |
Chemical Base | Polyethylene Glycol |
Container Capacity | 16 oz |
Description
Antispatter, Container Capacity 16 oz, Container Type Spray Bottle, Chemical Base Polyethylene Glycol, Agent Color Clear, Features Stays Wet, Form Liquid, Process Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-02S)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- MALIN STAINLESS SAFETY WIRE 0.032 1LB OTHER METALWORKING TOOLS & CONSUMABLE (NASM20995)
- THRIVE 60 Spindle Oil 5 Gal Pail (405266)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- PRECISION BRAND Tool Black Gel, Size: Pint (45311)
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- Loctite Metalworking Fluids