Shop All Metalworking Fluids
This Product is Discontinued
Loctite
Anti-Spatter, Clear, Bottle, 1 gal. Loctite SF 7909 (Discontinued)
Mfr # 2025120
Zoro # G2270451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Form Liquid
- Container Size 1 gal
- Base Type Polyethylene Glycol
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2025120
- Zoro # G2270451
- UPC # 079340006645
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Antispatter |
Container Type | Bottle |
Form | Liquid |
Base Type | Polyethylene Glycol |
Color | Clear |
Removes With | Water |
Application | Welding |
Material | Water Based |
Features | Stays Wet |
Process | Welding |
Agent Color | Clear |
Container Capacity | 1 gal |
Chemical Base | Polyethylene Glycol |
Description
Antispatter, Container Capacity 1 gal, Container Type Bottle, Chemical Base Polyethylene Glycol, Agent Color Clear, Features Stays Wet, Form Liquid, Process Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.