Shop All Anti-Seize Compounds
Loctite
Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM)
Mfr # 234246
Zoro # G2272606
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 1 lb
- Max. Operating Temp. 750 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234246
- Zoro # G2272606
- UPC # 079340510944
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Can, Non-Metallic, Paste, LB 8700, -20 Degrees F, 750 Degrees F, Loctite, Gray, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 43in PL, T86 (430H100)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) (233507)
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) (1999559)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- LOCTITE Anti Seize Compound, Silver, 7g Pouch LB 8150(TM) (531668)
- LOCTITE Anti Seize, Moly Paste, Metal-Free LB 8012(TM) Moly Paste (226801)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- Loctite Penetrants and Lubricants