Shop All Anti-Seize Compounds
Loctite
Anti Seize, Moly Paste, Metal-Free LB 8012(TM) Moly Paste
Mfr # 226801
Zoro # G3316945
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 15 lb
- Max. Operating Temp. 750 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 226801
- Zoro # G3316945
- UPC # 079340511453
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 15 lb |
Description
General Purpose Anti-Seize, 15 lb, Can, Non-Metallic, Paste, LB 8012, -20 Degrees F, 750 Degrees F, Loctite, Black, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union SM 1/4 BSP RH (1005-000-049)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- LOCTITE Anti Seize, High Purity16 oz, Can LB N-5000(TM) (234284)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti Seize Compound, Silver, 4 oz, Can LB 8150™ (235092)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) (1999559)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- Loctite Penetrants and Lubricants