Shop All Anti-Seize Compounds
Loctite
Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R)
Mfr # 1999559
Zoro # G3964917
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Tube
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1999559
- Zoro # G3964917
- UPC # 079340006355
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 7 oz |
Description
General Purpose Anti-Seize, 7 oz, Brush-Top Tube, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- A1 CARDONE New Power Steering Pump Pully, 3P-65124 (3P-65124)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- Loctite Anti-Seize Compounds