Shop All Anti-Seize Compounds
Loctite
Anti Seize, High Purity, 8 oz. Can LB N-5000(TM)
Mfr # 234280
Zoro # G2272579
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Nuclear Grade Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234280
- Zoro # G2272579
- UPC # 079340512436
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
Nuclear Grade Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, LB N-5000, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Switch, Shutdown (22102388)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi (VM-25)
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- LOCTITE Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009™ (234353)
- LOCTITE Anti-Seize, Metal Free, 20g Tube LOCTITE LB 8070 Heavy Duty Anti-Seize Stick (864067)
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Silver (90726)
- Loctite Anti-Seize Compounds