Shop All Anti-Seize Compounds
Loctite
Anti-Seize, High Purity, 32 oz, Can LB 8013(TM) N-7000(TM)
Mfr # 234290
Zoro # G2272588
original price:
$164.99
6% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Nuclear Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 2 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234290
- Zoro # G2272588
- UPC # 079340512733
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2 lb |
Description
Nuclear Grade Anti-Seize, 2 lb, Can, Non-Metallic, Paste, LB 8013, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3325X4X2)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LOCTITE LB 8013 High Purity Anti-Seize (234286)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) (466863)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- LOCTITE Anti Seize, Moly Paste, Metal-Free LB 8012(TM) Moly Paste (226801)
- Loctite Penetrants and Lubricants