Shop All Anti-Seize Compounds
Loctite
Anti-Seize, High Purity, 16 oz, Can LOCTITE LB 8013 High Purity Anti-Seize
Mfr # 234286
Zoro # G4206946
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Nuclear Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234286
- Zoro # G4206946
- UPC # 079340512702
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Nuclear Grade Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, LB 8013, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 55mm, 6211-2RS (6211 2RS/C3 PRX)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- LOCTITE Anti Seize Lubricant, Type: Copper-based, 10 oz brush top, IDH# 234200 (LOC51005)
- LOCTITE Anti-Seize, Graphite, 16 oz, Can, LB 8504 LB 8504(TM) Graphite- 50(TM) (234244)
- LOCTITE Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM) (299175)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- Loctite Penetrants and Lubricants