Shop All Anti-Seize Compounds
Loctite
Anti-Seize, High Performance, 16 oz, Can LB N-5000™
Mfr # 234341
Zoro # G2272545
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Nuclear Grade Anti-Seize
- Base Composition Nickel
- Lubricant Container Can
- Container Size 1 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234341
- Zoro # G2272545
- UPC # 079340515727
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Nuclear Grade Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, LB N-5000, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 112 in. OC (A110K)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060481)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- GATES XPZ2000 Metric V-Belt, 2000mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2000)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- LOCTITE Anti Seize, 16 oz, Brush Top Can, Black LB 8012(TM) MOLY PASTE (226696)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- LOCTITE Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A (1786073)
- JET-LUBE Anti Seize Compnd, 8 lb, Pail, Paste (10091)
- Loctite Anti-Seize Compounds