Shop All Anti-Seize Compounds
Loctite
Anti-Seize, Heavy Duty, 45 lb, Pail LB 8009(TM) HEAVY DUTY ANTI-SEIZE
Mfr # 234351
Zoro # G2272630
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Pail
- Container Size 45 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234351
- Zoro # G2272630
- UPC # 079340516083
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 45 lb |
Description
Heavy Duty Anti-Seize, 45 lb, Pail, Non-Metallic, Paste, LB 8009, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 100', Without, Clear Blue (PBH38ACB)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 9/16-18 JIC (1AA6FJA4)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB 8013(TM) N-7000(TM) (234290)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE (1852755)
- Loctite Penetrants and Lubricants