Loctite

Anti-Seize, Graphite, 16 oz, Can, LB 8504 LB 8504(TM) Graphite- 50(TM)


product price: $42.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anti-Seize Type General Purpose Anti-Seize
  • Base Composition Metal-Free
  • Lubricant Container Can
  • Container Size 1 lb
  • Max. Operating Temp. 900 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 1 lb

Description

General Purpose Anti-Seize, 1 lb, Can, Non-Metallic, Paste, LB 8504, -20 Degrees F, 900 Degrees F, Loctite, Gray, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.