Shop All Anti-Seize Compounds
Loctite
Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R)
Mfr # 234292
Zoro # G2704134
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Tube
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234292
- Zoro # G2704134
- UPC # 079340512771
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.2469 oz |
Description
General Purpose Anti-Seize, 0.2469 oz, Pillow Pack, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- SUPCO Molded Cogged V Belt, BX44 (BX44)
- OETIKER Pex Clamp, SS, 1.039-1.165in.Open, PK50 (16704150-50GRA)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- LOCTITE Anti-Seize, Silver, 16 oz, Brush Top Can LB 8150(TM) SILVER GRADE ANTI-SEIZE (235005)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lube, 15oz., Cart (20015)
- Loctite Anti-Seize Compounds