Shop All Anti-Seize Compounds
Loctite
Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R)
Mfr # 234202
Zoro # G2272691
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Can
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 234202
- Zoro # G2272691
- UPC # 079340510067
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Can, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- DAYTON AX73 Cogged V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (3GWY6)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- EATON AEROQUIP HoseFitting, Tee (2090-6-6S)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- LOCTITE Anti Seize, Moly Paste, 8oz. Brush Top Can LB 8012(TM) MOLY PASTE (234227)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- LOCTITE Anti-Seize, Metal Free, 20g Tube LOCTITE LB 8070 Heavy Duty Anti-Seize Stick (864067)
- Loctite Penetrants and Lubricants