Shop All Anti-Seize Compounds
Loctite
Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R)
Mfr # 233317
Zoro # G2272685
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 233317
- Zoro # G2272685
- UPC # 079340396432
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7004)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- LOCTITE Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A® (234302)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- LOCTITE Anti Seize Compound, Copper, 1 oz, Tube LB 8008(TM) C5-A® (234192)
- LOCTITE Anti-Seize, Silver, 16 oz, Brush Top Can LB 8150(TM) SILVER GRADE ANTI-SEIZE (235005)
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) (1999559)
- LOCTITE Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A (1786073)
- PERMATEX Permatex 230-80071 #133 Anti-Seize Lubricant 4 Oz Brush Top Bottle (230-80071)
- Loctite Penetrants and Lubricants