Shop All Anti-Seize Compounds
Loctite
Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™
Mfr # 1999560
Zoro # G3964899
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type Heavy Duty Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Tube
- Container Size 7 oz
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1999560
- Zoro # G3964899
- UPC # 079340006621
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 7 oz |
Description
Heavy Duty Anti-Seize, 7 oz, Brush-Top Tube, Non-Metallic, Paste, LB 8009, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX32 Gold-Ribbon Cog-Belt (AX32)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10CP, Return Line, 10 micron, Inside-Out (MF0063468)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- SUPER LUBE Air Tool Pneumatic Lubricant, 1 gal. (12040)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- LOCTITE Anti Seize Lubricant, C5-A COPPER ANIT- SEIZE 1 LB (LOC51006)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) (233507)
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE (1852755)
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB N-5000(TM) (234282)
- Loctite Anti-Seize Compounds