Shop All Anti-Seize Compounds
Loctite
Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE
Mfr # 235009
Zoro # G8854325
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Pail
- Container Size 5 gal
- Max. Operating Temp. 1,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 235009
- Zoro # G8854325
- UPC # 079340767751
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 5 gal |
Description
General Purpose Anti-Seize, 5 gal, Pail, Aluminum, Paste, LB 8150, -20 Degrees F, 1,600 Degrees F, Loctite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- LOCTITE Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™ (1786074)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 8008 LB 8008(TM) C5-A® (234207)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) (234292)
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- SPRAYON Anti-Seize, 16 oz, Brush Top Bottle, Grey (SC0620TB0)
- Loctite Penetrants and Lubricants