Shop All Gasket Sealants
Loctite
Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F
Mfr # 1253203
Zoro # G1927508
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Gasketing
- Color Red
- Size 50 mL
- Temp. Range -65.0 °F - 300.0 °F
- Sealant Container Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1253203
- Zoro # G1927508
- UPC # 079340437098
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 50 mL |
Container Size | 1.69 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Gasket Sealant, Color Red, Container Size 1.69 fl oz, Container Type Tube, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 5188, Working Time 25 min, Product Form Liquid, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, Chemical Base Dimethacrylate Ester, Flash Point 230 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional Caulking Gun (PSF3)
- RED DEVIL CAULK TUBE EXTENSIONS, 3PK (4078)
- LOCTITE Epoxy Adhesive, E-90FL Series, Off-White, Can, 1:01 Mix Ratio, 3 hr Functional Cure (219298)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 pt (WE2PKR)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- LOCTITE Gasket Sealant Gasket Sealant, 16 oz, Dark Reddish-Brown, Temp Range -65 to 400 Degrees F (1522029)
- LOCTITE Rtv Black Silicone Adhesive/Sealant, 491979 (491979)
- LOCTITE Silicone Sealant, 587TM Blue, High Performance RTV Silicone Gasket Maker 300 ml Cartridge (LOC58775)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- Loctite Gasket Sealants & Makers