Shop All Gasket Sealants
Loctite
Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F
Mfr # 2102986
Zoro # G5770810
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems, Steel and Brass, Stem, Valves
- Color Red
- Size 300 mL
- Substrates Rigid Iron, Steel, Aluminum
- Temp. Range -65 to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2102986
- Zoro # G5770810
- UPC # 079340010864
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Container Size and Type | 10.14 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Gasket Sealant, Color Red, Container Size 10.14 fl oz, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 518, Working Time 25 min, For Material Type Aluminum, Cast Iron, Iron, Steel, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, VOC Content 4.28 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083300-16)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- DEVCON Silver Putty, 1 lb. Can (10610)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, clear, Temp Range Up to 400 Degrees F (475372)
- LOCTITE Non-Corrosive RTV Silicone Sealant, 300 mL, Clear, Temp Range -75 to 500 Degrees F (234325)
- LOCTITE Stick Thread Treatment Assortment Kit, 576507 (576507)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- LOCTITE High Tack, Solvent-Free Semisolid Gasket Dressing, 19 g, Purple, Temp Range -65 to 300 Degrees F (640804)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- LOCTITE High Temp. Gasket Sealant, 80 mL, Red, Temp Range -75.0 °F - 600.0 °F (135507)
- Loctite Gasket Sealants