Shop All Gasket Sealants
Loctite
Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F
Mfr # 1241991
Zoro # G1927359
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 300 mL
- Temp. Range -65 to 300 Degrees F
- Sealant Container Cartridge
- Type Anaerobic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1241991
- Zoro # G1927359
- UPC # 079340436794
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Maximum Gap Fill Size | 0.01 in |
Container Size and Type | 10.14 fl oz Cartridge |
Description
Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 25 min, Product Form Liquid, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, Chemical Base Dimethacrylate Ester, Flash Point 230 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- BASF SEALANT STONE 10.1 OZ (NP1STN12)
- SCOTCH Adhesive Dots, 0.30"W x 0.30"L, 300 Count (010300M)
- 3M General Purpose Vinyl Tape 764, PK24 (43429)
- LOCTITE RTV Silicone Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F (743519)
- LOCTITE Silicone Gasket Maker RTV Silicone, 300 mL, Gray, Temp Range -75 to 625 Degrees F (231230)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Black, Temp Range Up to 400 Degrees F (475373)
- LOCTITE TiteFoam White Polyurethane Foam Foam Foam Sealant 12 oz (1988753)
- IMPERIAL SUPPLIES High Temp. RTV Silicone Sealant, 8 oz, Red, Temp Range -75 to 550 Degrees F (40JM26)
- Loctite Gasket Sealants & Makers