Shop All Gasket Makers
Loctite
Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F
Mfr # 2102974
Zoro # G5770829
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems, Steel and Brass, Stem, Valves
- Color Red
- Size 25 mL
- Substrates Rigid Iron, Steel, Aluminum
- Temp. Range -65 to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2102974
- Zoro # G5770829
- UPC # 079340010895
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 25 mL |
Container Size | 0.85 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Anaerobic Gasket Maker, Color Red, Container Size 0.85 fl oz, Container Type Syringe, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 518, Working Time 25 min, For Material Type Aluminum, Cast Iron, Iron, Steel, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- STI Caulk Gun, For Container Size 11 oz (SSACG)
- LOCTITE Gasket Sealant, Aerosol Can, 6.42 fl oz (2698846)
- LOCTITE Silicone RTV Silicone Sealant, 190 mL, White (SI 594 WH)
- LOCTITE Oil-Resistant RTV Silicone Gasket Maker, 0.5 mL, Black, Temp Range -75 to 625 Degrees F (274809)
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 (LCT37464)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Blue, Temp Range -75 to 450 Degrees F (27107)
- Loctite Gasket Makers