Shop All Epoxy & Structural Adhesives
Loctite
Adhesive, Translucent, Syringe
Mfr # 1395391
Zoro # G7769599
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Translucent
- Container Type Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1395391
- Zoro # G7769599
- UPC # 79340815018
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Adhesive |
Type | Epoxy Adhesive |
Color | Translucent |
Container Type | Syringe |
Description
This quick-set epoxy features a special double-barrel syringe nozzle to dispense equal amounts of resin and hardener every time to ensure the perfect bond in all projects. Resistant to solvents, impact and moisture. High-strength, 5-minute set epoxy bonds wood, metal, ceramics, glass, most plastics and tile.Loctite Quick Set Epoxy Quick Set, 0.85 oz Carded Syringe, Translucent, Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MASTERSEAL 581 50 Lb. Gray Masonry Waterproofer (MS581GY50)
- 3M Duct Tape, Blue, 60 yd.L x 96mmW, 12.1 mil (8979)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Epoxy Adhesive, 325 Series, Yellow, Syringe, No Mix Mix Ratio, 5 min Functional Cure (135401)
- LOCTITE Spray Adhesive, 326 Series, Amber, 24 oz, Aerosol Can, No Mix Mix Ratio, 1 min Functional Cure (135402)
- LOCTITE Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (2018435)
- SIMPSON STRONG-TIE 9oz CRACK-PAC Injection Epoxy (ETIPAC2G10)
- Loctite Epoxy & Structural Adhesives