Shop All Caulks & Sealants
Loctite
Adhesive Sealant, Multipurpose, 10 oz
Mfr # 193998
Zoro # G211248748
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Cartridge
- Sealant Base Silicone
- Application Multipurpose
- Series SI 594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 193998
- Zoro # G211248748
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Overall Width | 1 7/8 in |
Container Size | 10 oz |
Overall Length | 1.91 in |
Details
Item | Adhesive Sealant |
Color | White |
Container Type | Cartridge |
Sealant Base | Silicone |
Application | Multipurpose |
Series | SI 594 |
Specific Gravity | 1.02 |
Standards | CFIA Listed |
Cure Type | Room Temperature |
Elongation | 500 % |
For Use On Surface Material | Ceramic, Glass, Metal, Natural and Synthetic Fiber, Non-Oily Woods, Painted Surfaces, Plastic, Silicone Resin, Vulcanized Silicone Rubber |
Full Cure Time | 7 day |
Working Time | 30 min |
Resistance Properties | Oil Resistant, Ultraviolet Resistant, Waterproof |
Sealant Properties | Thixotropic, Withstand Extreme Temperature Cycling |
Minimum Application Temperature | -58 Degrees F |
Maximum Application Temperature | 392 Degrees F |
VOC Content Weight | 30 g/L |
Maximum Performance Temperature | 450 Degrees F |
Minimum Performance Temperature | -65 Degrees F |
Description
Adhesive Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Oil Resistant, Ultraviolet Resistant, Waterproof, Sealant Properties Thixotropic, Withstand Extreme Temperature Cycling, Standards CFIA Listed, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 30 min, Overall Length 1.91 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR MENDER High Strength Liquid Fabric & Leather Adhesive 2 Oz (TM-1)
- DAP Wood Filler 6 oz Size, Tube Red Oak Plastic Wood (7079800583)
- 3M 3M Foil Tape 3340 Silver, 2-1/2 in x 50 yd 4.0 mil (7000124697)
- LOCTITE PL 500 10 Oz. Landscape Adhesive (1654392)
- LOCTITE Non-Corrosive RTV Silicone, 80 mL, Clear, Temp Range -75 to 500 Degrees F (234323)
- LOCTITE Caulk Adh Allpurp Clear 10Oz (2154740)
- LOCTITE Polyseamseal White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (2138420)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- LOCTITE 545 Thread Sealant, 250 ml bottle (LOC54541)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- PERMTX-LOCKT 80855 Clear RTV Silicone Adhesive Sealant- 11 Oz. (P13-80855)
- Loctite Caulks & Sealants