Shop All Caulks & Sealants
Loctite
Sealant, 300 mL, Cartridge, Black, Silane Modified Polymer Base
Mfr # 1560557
Zoro # G0751134
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silane Modified Polymer
- Application Ideal for Bonding and Sealing Between Dissimilar Substrates That are Subjected to Joint Movement or Impact
- Series Teroson MS 5510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1560557
- Zoro # G0751134
- UPC # 079340001657
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 300 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polymer Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards 29 CFR 1910.1200, Elongation 376 Percent, Full Cure Time 7 day, Working Time 1 day, VOC Content Weight 24.5 g/L, Environment Indoor/Outdoor, Flash Point Greater than 199.4 Degrees F, Maximum Application Temperature 200 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Sealant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADHESIVE TECHNOLOGIES Adhesive Technologies Pro 200 Standard Duty High Temperature Glue Gun (189)
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- LOCTITE Sealant, 300 mL, Cartridge, Clear, Silane Modified Polymer Base (1562040)
- LOCTITE Sealant, 300 mL, Cartridge, Gray, Silane Modified Polymer Base (1562044)
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1562042)
- LOCTITE Sealant, 300 mL, Cartridge, White, Silane Modified Polymer Base (1565679)
- LOCTITE Polyseamseal Clear Silicone Multipurpose Sealant 10 oz (1508974)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- Loctite Caulks & Sealants