Loctite

Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure


product price: $23.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Acrylic
  • Application Bonding
  • Color Clear
  • For Use On Applicator, Mixing Tip
  • Container Size 2 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 2 oz
Size 1.69 oz

Description

Acrylic Adhesive, Compatible Applicator 720228, Compatible Mixer Tip 833982, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color White, Features Environmental Resistant, Excellent Tolerance to Off-Ratio Mixing, High Impact Strength, High Peel Strength, For Use With Applicator, Mixing Tip, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, VOC Content Weight 2.87 g/L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.