Shop All Epoxy & Structural Adhesives
Loctite
Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure
Mfr # 1691394
Zoro # G3374436
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No-Mix Adhesive Kit
- Color Clear
- For Use On Loctite (R) 3787(TM)
- Container Size 0.75 oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1691394
- Zoro # G3374436
- UPC # 079340003163
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.75 oz |
Size | 3 mL |
Description
Acrylic Adhesive, Compatible Activator 2VFK4, Loctite 7386, Container Type Tube, Cure Method Activator, Cured Color Yellow, Features Impact Resistant, Medium to High Viscosity, Hardener Volume 2.5 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Ferrite, Metal, Plastic, Wood, VOC Content Weight 18.4 g/L, VOC Content Weight Percentage 1.59 Percent, Water Resistance Not Water-Resistant, Working Time 3 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/2"X 30ft. (28114)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- BLACK SWAN PTFE Tape - High Density 1/2" x 260" (2125)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- LOCTITE Adhesive Dots, 151 Series, Clear, 1/2 in (Round), Dot, 2.7:1 Mix Ratio, 3 hr Functional Cure (398454)
- LOCTITE Spray Trim Adhesive, Pneu-Wear Series, Clear, 24 oz, Aerosol Can, 4:01 Mix Ratio (209676)
- LOCTITE Deep Pour Grout, PC 9626 Series, Black, 8 lb, Can, 4.05:1 to 8.21 Mix Ratio (235637)
- LOCTITE Wear Prevention Coating, Smooth, Gray (1327836)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- DEVCON Surface Protective Coating, Black, Pail (31345)
- Loctite Epoxy & Structural Adhesives