Shop All Epoxy & Structural Adhesives
Loctite
Acrylic Adhesive, AA H4800 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 40 min Functional Cure
Mfr # 2061246
Zoro # G3957768
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cartridge
- Application Structural Adhesive
- Color Black
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2061246
- Zoro # G3957768
- UPC # 079340009769
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 16.57 oz |
Description
Acrylic Adhesive, Compatible Applicator 2693823, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Yellow, Features Environmental Resistant, Excellent Tolerance to Off-Ratio Mixing, High Impact Strength, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded ABS Plastic, Acrylic, Composite, Epoxy, Metal, Plastic, Polycarbonate, PVC, VOC Content Weight 26 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- BIG STRETCH Sashco Pine Green Acrylic Caulk 10.5 oz (10024)
- FAMOWOOD 1 Pint Natural Wood Putty (36021126)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- LOCTITE Loctite 442-42050 1-Oz Super Bonder 420Instant Adhesive (442-42050)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- LOCTITE Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (1691394)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- LOCTITE Structural Adhesive, AA H8003 Series, Dual-Cartridge, 10:1 Mix Ratio (2244127)
- SUPER GLUE Instant Adhesive, Metal Epoxy Series, Black, 0.7 oz, Bottle, 1:01 Mix Ratio, 24 hr Functional Cure (15212)
- Loctite Epoxy & Structural Adhesives