Shop All Concrete and Asphalt Repair - Patches and Compounds
Loctite
8.6 oz. Gray Anchor Bolt Grout HP Kit
Mfr # 1108757
Zoro # G0644113
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7363
- Application Anchors and Grouts
- Size 8.6 oz.
- For Use On Surface Material Concrete, Masonry
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1108757
- Zoro # G0644113
- UPC # 079340427853
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 8.6 oz. |
Container Size | 9 oz |
Description
Anchor Bolt Grout HP Kit, Product Form Paste, Application Grouting, For Use On Surface Material Concrete, Masonry, Container Size 9 oz, Container Type Cartridge, Working Time 20 min, Full Cure Time 4 hr, Mixing Ratio 1:1, Color Gray, Maximum Application Temperature 46 Degrees C, Minimum Application Temperature 2 Degrees C, Standards ASTM, OSHA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398)
- ZORO SELECT Painters Masking Tape, 60 yd.x3/4 in, Blue (20PJ21)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- LOCTITE 40 lb. White; Tan Concrete Repair (235633)
- LOCTITE 20.7 oz. Gray Anchor Bolt Grout HP Kit (1108758)
- LOCTITE Two-Part Concrete Repair Compound, PC 9410, Epoxy, 5 gal, Pail, Gray (235573)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- LOCTITE Concrete Patch Compound, FIXMASTER MAGNA-CRETE 5GA, AKA: LOC235573 (LOC95555)
- HENRY Black Asphalt Rubber-Based Driveway Crack Repair 10.1 oz (HE308004)
- DAP Concrete Patch 5# (10466)
- Loctite Concrete and Asphalt Repair - Patches and Compounds