Loctite

20.7 oz. Gray Anchor Bolt Grout HP Kit


product price: $61.39
/ea

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Dual Cartridge
  • Size 20.7 oz.
  • For Use On Surface Material Concrete, Masonry
  • Color Gray
  • Adheres To Concrete, Grout Filled Block, Non-Reinforced Masonry
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 20.7 oz.
Container Size 21 oz

Description

Anchor Bolt Grout HP Kit, Product Form Paste, Application Grouting, For Use On Surface Material Concrete, Masonry, Container Size 21 oz, Container Type Dual Cartridge, Working Time 20 min, Full Cure Time 4 hr, Mixing Ratio 1:1, Color Gray, Maximum Application Temperature 46 Degrees C, Minimum Application Temperature 2 Degrees C, Standards ASTM, OSHA

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.